Shop DELTA
See all product information
Create Account
Ara Monitor 14 Series Shower Trim - Less Head
- Mfr # T14267-SSLHD
- Zoro # G7825004
product price:Â
$
319.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Depth (In.)
6.25
Height (In.)
8.56 in
Length
6.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14267-SSLHD
- Zoro #
- G7825004
- UPC #
- 034449725224
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.25
- Height (In.)
- 8.56 in
- Length
- 6.25
- Width
- 6.56
- Height
- 8.56
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 8.56
- Overall Width (In.)
- 6.56
Details
- Item
- Monitor(R) 14 Series Shower Trim,Less
- Type
- Faucet
- Finish
- Stainless
- Material
- Brass
- Weight
- 3.2 lb
- Valve Type
- Single-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Series
- Ara®
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
Description
Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.