Vero Monitor 14 Series Shower Trim
- Mfr # T14253-SS-WE
- Zoro # G7822073
Key Features
Specifications
Details
- MFR #
- T14253-SS-WE
- Zoro #
- G7822073
- UPC #
- 034449842907
- Country of Origin
- United States
- Finish
- Stainless
- Material
- Brass
- Standards
- CalGreen Certified, CEC Certified - T
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 14 Series Shower Trim
- Flow Rate
- 1.75 GPM
- Flow Rate (GPM)
- 1.75 gpm
Description
Inspired by the slim lines and graceful arc of a ribbon, the Vero bath collection offers a high-end, modern look. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.