Shop DELTA

Vero Monitor 14 Series Shower Trim

  • Mfr # T14253-SS
  • Zoro # G7822719

product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Length
18.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14253-SS
Zoro #
G7822719
UPC #
034449632478
Country of Origin
United States

Dimensions

Length
18.13
Height
7.59
Width
8.66

Details

Item
Monitor(R) 14 Series Shower Trim
Type
Faucet
Finish
Stainless
Material
Zinc
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Function
Tub / Shower
GPM
2.50
Mfr. Series
1400SeriesUniversal
Series
Vero®
Handle
Single Handle Lever

Description

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.