Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head

  • Mfr # T14464-SSLHD
  • Zoro # G7825799
product price: 
$
239.90
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T14464-SSLHD
Zoro #
G7825799
UPC #
034449737456
Country of Origin
United States

Details

Finish
Stainless
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Handle Type
Single Handle Lever
Item
Monitor(R) 14 Series Tub/Shower Trim

Description

Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure


  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control

Ratings & reviews