Dryden Monitor 14 Series Tub & Shower Trim
- Mfr # T14451-CZ
- Zoro # G7825537
product price:
$
505.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Handle Type
Single Handle Lever
Flow Rate
2.50 GPM
Flow Rate (GPM)
2.5 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14451-CZ
- Zoro #
- G7825537
- UPC #
- 034449661355
- Country of Origin
- United States
Details
- Finish
- Champagne Bronze
- Material
- Plastic
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 14 Series Tub/Shower Trim
- Flow Rate
- 2.50 GPM
- Flow Rate (GPM)
- 2.5 gpm
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Single function operation
- Single lever handle for ease of temperature control
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.