Shop DELTA
See all product information
Create Account
Dryden Monitor 14 Series Tub & Shower Trim
- Mfr # T14451-SS-WE
- Zoro # G7821459
product price:
$
461.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Standards
CalGreen Certified, CEC Certified - T
Width
7
Height
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14451-SS-WE
- Zoro #
- G7821459
- UPC #
- 034449843140
- Country of Origin
- United States
Dimensions
- Width
- 7
- Height
- 7
Details
- Type
- Faucet
- Finish
- Stainless
- Material
- Brass
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- Monitor(R) 14 Series Tub/Shower Trim
- Series
- Drydenâ„¢
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1400SeriesUniversal
- GPM
- 1.75
- Flow Rate (GPM)
- 1.75 gpm
Description
Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.