Ara Monitor 17 Series H2OKinetic Shower Trim
- Mfr # T17267-BL
- Zoro # G7824514
Key Features
Specifications
Product Information
- MFR #
- T17267-BL
- Zoro #
- G7824514
- UPC #
- 034449839068
- Country of Origin
- United States
Dimensions
- Length
- 4.5
- Depth (In.)
- 4.5
- Height
- 6.5
- Width
- 6.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.5
- Overall Height (In.)
- 6.5
Details
- Item
- Monitor(R) 17 Series H2Okinetic(R) Showe
- Type
- Faucet
- Finish
- Matte Black
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- Flow (GPM)
- 1.75 gpm
- Weight
- 3.66 lb
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- Series
- Ara®
- Valve Type
- Dual-function pressure balance cartridge
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
- GPM
- 1.75
Description
With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.