Ara Monitor 17 Series H2Okinetic Shower Trim
- Mfr # T17267-SS
- Zoro # G7824399
Key Features
Specifications
Product Information
- MFR #
- T17267-SS
- Zoro #
- G7824399
- UPC #
- 034449717151
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 4.5
- Length
- 4.5
- Width
- 6.5
- Height
- 6.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 6.5
- Overall Width (In.)
- 6.5
Details
- Item
- Monitor(R) 17 Series H2Okinetic(R) Showe
- Type
- Faucet
- Finish
- Stainless
- Material
- Brass
- Green Certification or Other Recognition
- CalGreen Certified
- Flow (GPM)
- 1.75 gpm
- Weight
- 6.4 lb
- Series
- Ara®
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- CEC Compliant
- T
- Handle Type
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
Description
Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.