Cassidy Monitor 17 Series H2OKinetic Shower Trim

  • Mfr # T17297
  • Zoro # G7822396
product price: 
$
289.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Depth (In.)
11.88
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17297
Zoro #
G7822396
UPC #
034449684354
Country of Origin
United States

Dimensions

Depth (In.)
11.88
Length
11.88
Height
9.41
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
9.41
Overall Width (In.)
7

Details

Item
Monitor(R) 17 Series H2Okinetic(R) Showe
Type
Faucet
Finish
Chrome
Material
Zinc
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Weight
3.155 lb
Handle Type
Single Handle Lever
Series
Cassidyâ„¢
Valve Type
Dual-function pressure balance cartridge
Handle
Single Handle Lever
Mfr. Series
1700SeriesUniversal
GPM
1.75
Flow Rate (GPM)
1.75
CEC Compliant
T
Function
Tub / Shower

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews