Shop DELTA
See all product information
Create Account
Pivotal Monitor 17 Series H2OKinetic Tub and Shower Trim
- Mfr # T17499-BL
- Zoro # G7823263
product price:Â
$
879.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Finish
Matte Black
Material
Zinc
Standards
CalGreen Certified, CEC Certified - T
Length
2.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17499-BL
- Zoro #
- G7823263
- UPC #
- 034449853644
- Country of Origin
- United States
Dimensions
- Length
- 2.75
- Width
- 7
- Height
- 5.5
Details
- Type
- Faucet
- Finish
- Matte Black
- Material
- Zinc
- Standards
- CalGreen Certified, CEC Certified - T
- Item
- Monitor(R) 17 Series H2Okinetic(R) Tub a
- Flow Rate (GPM)
- 1.75 gpm
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
- Series
- Pivotalâ„¢
- Function
- Tub / Shower
- GPM
- 1.75
Description
Trim kit only, must order MultiChoice universal valve separately to complete the unit
- H2Okinetic shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Spray settings include: full body spray, H2Okinetic spray, full spray with massage, massage spray, and pause
- ADA Compliant
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
- Back-to-back installation capability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.