Shop DELTA

Dryden Monitor 17 Series Shower Trim

  • Mfr # T17251-RB

  • Zoro # G7826124


product price: 
$
458.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Plastic
Length
9.59
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T17251-RB
Zoro #
G7826124
UPC #
034449582445
Country of Origin
United States
Item
Monitor(R) 17 Series Shower Trim
Type
Faucet
Finish
Venetian Bronze
Material
Plastic
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Series
Drydenâ„¢
Function
Tub / Shower
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
GPM
2.50

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space.


  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.