Dryden Monitor 17 Series Shower Trim

  • Mfr # T17251-SS
  • Zoro # G7826097
product price: 
$
426.99
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Plastic
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
Length
9.59
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17251-SS
Zoro #
G7826097
UPC #
034449582438
Country of Origin
United States

Dimensions

Length
9.59
Width
7
Height
9

Details

Item
Monitor(R) 17 Series Shower Trim
Type
Faucet
Finish
Stainless
Material
Plastic
Green Environmental Attribute
N
Flow (GPM)
2.5 gpm
GPM
2.50
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower
Series
Drydenâ„¢
Handle
Single Handle Lever

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.


  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & reviews