Shop DELTA
See all product information
Create Account
Ashlyn Monitor 17 Series Shower Trim with In2ition
Mfr # T17464-SS-I
Zoro # G7825397
product price:
$
369.00
/ea
Free Shipping & Returns
Key Features
Material
ABS - Plastic
Standards
CEC Certified
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17464-SS-I
- Zoro #
- G7825397
- UPC #
- 034449737784
- Country of Origin
- United States
Details
- Item
- Monitor(R) 17 Series Shower Trim,w/In
- Finish
- Stainless
- Material
- ABS - Plastic
- Standards
- CEC Certified
- Flow (GPM)
- 1.75 gpm
- Green Certification or Other Recognition
- CalGreen Certified
Description
Diverter lever sets In2ition 2-in-1 shower to 1 of 3 options: showerhead and handshower, showerhead only and handshower only
- Monitor pressure balance valve keeps water temperature within a safe ± 3.60 F (± 2.00 C), helping to protect you from sudden changes in hot or cold water pressure
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
- Perfectly coordinates with the Ashlyn bath collection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.