Shop DELTA
See all product information
Create Account
Dryden Monitor 17 Series Valve Only Trim
- Mfr # T17051-CZ
- Zoro # G7823184
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
2.03 in
Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17051-CZ
- Zoro #
- G7823184
- UPC #
- 034449661362
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2.03 in
- Height (In.)
- 7 in
- Width
- 7 in
- Height
- 7 in
Details
- Finish
- Champagne Bronze
- Material
- Zinc
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 17 Series Valve Only Trim
Description
Monitor(R) 17 Series Valve Only Trim
- Utilizes the MultiChoice Universal rough-in feature
- Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
- Pressure Balance with Volume control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.