Shop DELTA
See all product information
Create Account
Dryden Monitor 17 Series Valve Only Trim
Mfr # T17051
Zoro # G7823218
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
2.03 in
Material
Zinc
Handle Type
Single Handle Lever
Height (In.)
7 in
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17051
- Zoro #
- G7823218
- UPC #
- 034449582384
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2.03 in
- Height (In.)
- 7 in
- Width
- 7 in
- Height
- 7 in
Details
- Finish
- Chrome
- Material
- Zinc
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 17 Series Valve Only Trim
Description
Monitor(R) 17 Series Valve Only Trim
- Utilizes the MultiChoice Universal rough-in feature
- Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
- Pressure Balance with Volume control