Shop DELTA
See all product information
Create Account
Trinsic Monitor 17 Series Valve Only Trim
Mfr # T17059-SS
Zoro # G7824426
product price:Â
$
244.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Brass
Length
4.5
Handle Type
Single Handle Lever
Height (In.)
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17059-SS
- Zoro #
- G7824426
- UPC #
- 034449686525
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Stainless
- Material
- Brass
- Handle Type
- Single Handle Lever
- Item
- Monitor(R) 17 Series Valve Only Trim
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- Series
- Trinsic®
- Function
- Tub / Shower
Description
Monitor(R) 17 Series Valve Only Trim
- Dual-function pressure balance cartridge
- Dial adjusts temperature - Handle adjusts volume
- Order MultiChoice Universal rough separately