Shop DELTA
See all product information
Create Account
Ashlyn Monitor 17 Series Valve Only Trim
Mfr # T17064
Zoro # G7821879
product price:
$
154.90
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Height (In.)
6 in
Length
4.63
Height
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17064
- Zoro #
- G7821879
- UPC #
- 034449737647
- Country of Origin
- United States
Dimensions
- Height (In.)
- 6 in
- Length
- 4.63
- Height
- 6
- Width
- 6
Details
- Item
- Monitor(R) 17 Series Valve Only Trim
- Type
- Faucet
- Finish
- Chrome
- Material
- Zinc
- Mfr. Series
- 1700SeriesUniversal
- Series
- Ashlyn®
- Function
- Tub / Shower
- Handle
- Single Handle Lever
Description
With sleek, angular lines and soft edges, the Ashlyn collection creates a modern appeal at an attractive price. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- Rough-in valve sold separately
- Monitor pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Valve trim only, all other tub/shower components sold separately
- Red/blue pad print temperature indicators on handle
- Perfectly coordinates with the Ashlyn bath collection