Shop DELTA
See all product information
Create Account
Cassidy Monitor 17 Series Valve Only Trim
- Mfr # T17097-PN
- Zoro # G7825449
product price:Â
$
359.00
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Depth (In.)
6.66
Length
6.66
Height (In.)
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17097-PN
- Zoro #
- G7825449
- UPC #
- 034449684347
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 6.66
- Length
- 6.66
- Height (In.)
- 12.5 in
- Height
- 12.5
- Width
- 7
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.)
- 12.5
- Overall Width (In.)
- 7
Details
- Item
- Monitor(R) 17 Series Valve Only Trim
- Type
- Faucet
- Finish
- Polished Nickel
- Material
- Zinc
- Weight
- 1.8 lb
- Mfr. Series
- 1700SeriesUniversal
- Handle Type
- Single Handle Lever
- Function
- Tub / Shower
- Valve Type
- Dual-function pressure balance cartridge
- Handle
- Single Handle Lever
- Series
- Cassidyâ„¢
Description
Monitor(R) 17 Series Valve Only Trim
- Dual-function pressure balance cartridge
- Dial adjusts temperature - Handle adjusts volume
- Order MultiChoice Universal rough separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.