This item is Discontinued.
This item is Discontinued.
Monitr 14 Seris, H2Okinetic, ShwerTrim (Discontinued)
Mfr #
T14238-H2O
Zoro #
G8804560
UPC # 034449599672
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14238-H2O
- Zoro #
- G8804560
- UPC #
- 034449599672
- Country of Origin
- United States
Dimensions
- Height
- 4-1/2"
- Face Dia.
- 3-7/8"
Details
- Item
- Shower Trim
- Features
- Monitor; H2Okinetic Technology; MultiChoice Universal Valve
- Flow Rate
- 1.5 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Shower Head Type
- Shower Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Description
Monitr 14 Seris,H2Okinetic,ShwerTrim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.