This item is Discontinued.
This item is Discontinued.
Monitr 17 Seris, H2Okinetic, ShwerTrim (Discontinued)
Mfr #
T17255-RBH2O
Zoro #
G8804700
UPC # 034449662567
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17255-RBH2O
- Zoro #
- G8804700
- UPC #
- 034449662567
- Country of Origin
- United States
Dimensions
- Height
- 3-13/32"
- Face Dia.
- 7-29/32"
Details
- Item
- Shower Trim
- Features
- Monitor; H2Okinetic Technology; Volume Control
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Finish
- Venetian Bronze
- Shower Head Type
- Shower Trim
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
Description
Monitr 17 Seris,H2Okinetic,ShwerTrim