This item is Discontinued.
This item is Discontinued.
Monitr 17 Seris, H2Okinetic, ShwerTrim (Discontinued)
Mfr #
T17294-RB
Zoro #
G8327063
UPC # 034449660860
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17294-RB
- Zoro #
- G8327063
- UPC #
- 034449660860
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 7
- Height
- 9.5
- Depth (In.)
- 8.59
- Length
- 8.59
- Overall Height (In.)
- 9.5
- Overall Width (In.)
- 7
Details
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Monitr 17 Seris,H2Okinetic,ShwerTrim
- Handle Type
- Single Handle Lever
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- Weight
- 2.61 lb
- CEC Compliant
- T
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Series
- Lindenâ„¢
- GPM
- 1.75
- Mfr. Series
- 1700SeriesUniversal
Description
Monitr 17 Seris,H2Okinetic,ShwerTrim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.