This item is Discontinued.
This item is Discontinued.
Monitr, 17Seris Tradit, H2Okinc TSTrim (Discontinued)
Mfr #
T17493-RB
Zoro #
G8806310
UPC # 034449820165
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17493-RB
- Zoro #
- G8806310
- UPC #
- 034449820165
- Country of Origin
- United States
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Tub & Shower Tub / Shower Faucet
- Flow Rate
- 1.75 gpm
- ADA Compliant
- Yes
- Features
- H2Okinetic Technology
- Flow Rate (GPM)
- 1.75
- Standards
- ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense
- Valve Type
- Dual-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Weight
- 4.25 lb
- Mounting Type
- Wall
- CEC Compliant
- T
- Series
- Lindenâ„¢
- GPM
- 1.75
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
Description
Monitr,17Seris Tradit,H2Okinc TSTrim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.