This item is Discontinued.

Delta Monitr, 17Seris Tradit, H2Okinc TSTrim T17493-SS

This item is Discontinued.

Delta

Monitr, 17Seris Tradit, H2Okinc TSTrim (Discontinued)

Mfr # T17493-SS
Zoro # G8328107
UPC # 034449820172
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17493-SS
Zoro #
G8328107
UPC #
034449820172
Country of Origin
United States

Dimensions

Width
6.38
Height
12.5
Depth (In.)
12.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
12.38
Overall Width (In.)
6.38
Overall Height (In.)
12.5

Details

Finish
Stainless
Type
Faucet
Item
Monitr,17Seris Tradit,H2Okinc TSTrim
Valve Type
Dual-function pressure balance cartridge
Flow Rate (GPM)
1.75
Handle Type
Single Handle Lever
Series
Lindenâ„¢
Weight
4.25 lb
CEC Compliant
T
Mfr. Series
1700SeriesUniversal
Handle
Single Handle Lever
Function
Tub / Shower
GPM
1.75

Description

Monitr,17Seris Tradit,H2Okinc TSTrim

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.