This item is Discontinued.
This item is Discontinued.
Monitr, 17Seris Tradit, H2Okinc TSTrim (Discontinued)
Mfr #
T17493
Zoro #
G8328070
UPC # 034449820158
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17493
- Zoro #
- G8328070
- UPC #
- 034449820158
- Country of Origin
- United States
Dimensions
- Width
- 6.38
- Depth (In.)
- 12.38
- Height
- 12.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Length
- 12.38
- Overall Width (In.)
- 6.38
- Overall Height (In.)
- 12.5
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Monitr,17Seris Tradit,H2Okinc TSTrim
- Handle Type
- Single Handle Lever
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Series
- Lindenâ„¢
- Weight
- 4.25 lb
- CEC Compliant
- T
- GPM
- 1.75
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- Mfr. Series
- 1700SeriesUniversal
Description
Monitr,17Seris Tradit,H2Okinc TSTrim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.