This item is Discontinued.
This item is Discontinued.
Monitr, 17Seris Tradit, ShwerTrim (Discontinued)
Mfr #
T17293-RB-I
Zoro #
G8806417
UPC # 034449820134
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17293-RB-I
- Zoro #
- G8806417
- UPC #
- 034449820134
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 17.13
- Length
- 17.13
- Height
- 8.88
- Width
- 6.38
- Overall Height (In.)
- 8.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6.38
Details
- Item
- Monitr,17Seris Tradit,ShwerTrim
- Type
- Faucet
- Finish
- Venetian Bronze
- Weight
- 4.45 lb
- CEC Compliant
- T
- Series
- Lindenâ„¢
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- Handle Type
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
- Function
- Tub / Shower
- Handle
- Single Handle Lever
- GPM
- 1.75
Description
Monitr,17Seris Tradit,ShwerTrim
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.