This item is Discontinued.

Delta Monitr, 17Seris Tradit, ShwerTrim T17293-SS-I

This item is Discontinued.

Delta

Monitr, 17Seris Tradit, ShwerTrim (Discontinued)

Mfr # T17293-SS-I
Zoro # G8806469
UPC # 034449820141
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T17293-SS-I
Zoro #
G8806469
UPC #
034449820141
Country of Origin
United States

Dimensions

Depth (In.)
17.13
Length
17.13
Height
8.88
Width
6.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
8.88
Overall Width (In.)
6.38

Details

Item
Monitr,17Seris Tradit,ShwerTrim
Type
Faucet
Finish
Stainless
Weight
4.45 lb
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Series
Lindenâ„¢
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Handle
Single Handle Lever
GPM
1.75
Mfr. Series
1700SeriesUniversal
Function
Tub / Shower

Description

Monitr,17Seris Tradit,ShwerTrim

Restrictions

Ratings & reviews