This item is Discontinued.
This item is Discontinued.
Monitr 17Seris TS Trim 2in1 Shwer (Discontinued)
Mfr #
T17493-RB-I
Zoro #
G8328140
UPC # 034449820196
Country of Origin United States
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17493-RB-I
- Zoro #
- G8328140
- UPC #
- 034449820196
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 17.13
- Width
- 6.38
- Height
- 12.5
- Length
- 17.13
- Overall Height (In.)
- 12.5
- Overall Width (In.)
- 6.38
Details
- Finish
- Venetian Bronze
- Type
- Faucet
- Item
- Monitr 17Seris TS Trim 2in1 Shwer
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- Handle Type
- Single Handle Lever
- Series
- Lindenâ„¢
- Weight
- 4.956 lb
- CEC Compliant
- T
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- GPM
- 1.75
Description
Monitr 17Seris TS Trim 2in1 Shwer
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.