This item is Discontinued.
This item is Discontinued.
Monitr 17SerisTraditH2OkincShwerTrim (Discontinued)
Mfr #
T17293
Zoro #
G8328098
UPC # 034449820097
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17293
- Zoro #
- G8328098
- UPC #
- 034449820097
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 12.38
- Length
- 12.38
- Height
- 8.88
- Width
- 6.38
- Overall Width (In.)
- 6.38
- Overall Height (In.)
- 8.88
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Item
- Monitr 17SerisTraditH2OkincShwerTrim
- Type
- Faucet
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Series
- Lindenâ„¢
- Weight
- 2.62 lb
- Valve Type
- Dual-function pressure balance cartridge
- Flow Rate (GPM)
- 1.75
- CEC Compliant
- T
- Handle
- Single Handle Lever
- Function
- Tub / Shower
- GPM
- 1.75
- Mfr. Series
- 1700SeriesUniversal
Description
Monitr 17SerisTraditH2OkincShwerTrim
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.