This item is Discontinued.
This item is Discontinued.
Monitr17SerisTraditH2OkincShwerTrim (Discontinued)
Mfr #
T17293-SS
Zoro #
G8806581
UPC # 034449820110
Country of Origin United States
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T17293-SS
- Zoro #
- G8806581
- UPC #
- 034449820110
- Country of Origin
- United States
- Item
- Monitr17SerisTraditH2OkincShwerTrim
- Type
- Faucet
- Finish
- Stainless
- Weight
- 3.1 lb
- Flow Rate (GPM)
- 1.75
- Valve Type
- Dual-function pressure balance cartridge
- CEC Compliant
- T
- Series
- Lindenâ„¢
- Handle Type
- Single Handle Lever
- Mfr. Series
- 1700SeriesUniversal
- Handle
- Single Handle Lever
- GPM
- 1.75
- Function
- Tub / Shower
Description
Monitr17SerisTraditH2OkincShwerTrim