This item is Discontinued.

This item is Discontinued.
Pivotal Tempassure 17T Series H2Okinetic Tub & Shower Trim (Discontinued)
Mfr #
T17T499-PN
Zoro #
G008457643
UPC # 34449853538
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T499-PN
- Zoro #
- G008457643
- UPC #
- 34449853538
- Country of Origin
- United States
Dimensions
- Height
- 5.875 in
- Width
- 10.5 in
- Length
- 10.5 in
Details
- Finish
- Polished Nickel
Description
- •TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- •Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- •Lever handle controls volume
- •Dial adjusts temperature
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.