This item is Discontinued.

This item is Discontinued.
Pivotal TempAssure® 17T Series Valve Only Trim Matte Black (Discontinued)
Mfr #
T17T099-BL
Zoro #
G4000505
UPC # 34449853606
Country of Origin United States
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T17T099-BL
- Zoro #
- G4000505
- UPC #
- 34449853606
- Country of Origin
- United States
Dimensions
- Depth (In.)
- 2.75
- Length
- 2.75
- Width
- 7
- Height
- 5.5
- Overall Width (In.)
- 7
- Overall Height (In.)
- 5.5
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
Details
- Type
- Faucet
- Finish
- Matte Black
- Handle Type
- Single Handle Lever
- Item
- Trim Only Tub / Shower Faucet
- Valve Type
- Dual-function pressure balance cartridge
- Series
- Pivotal™
- Weight
- 4.35 lb
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Function
- Tub / Shower
Description
Delta Pivotal TempAssure® 17T Series Valve Only Trim Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.