This item is Discontinued.
This item is Discontinued.
Pressure, Balance Valve Body (Discontinued)
Mfr #
PTR188700-IPWS
Zoro #
G8794447
UPC # 034449652957
Country of Origin China
Category Faucet Repair and Maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTR188700-IPWS
- Zoro #
- G8794447
- UPC #
- 034449652957
- Country of Origin
- China
Dimensions
- Width
- 6
- Length
- 6
- Height
- 6
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 6
- Overall Height (In.)
- 6
- Depth (In.)
- 6
Details
- Sub-Category
- Valves
- Fits Brand
- Delta
- Item
- Tub / Shower Rough Faucet
- Weight
- 1.5 lb
- Function
- Rough
- Valve Type
- Single-function pressure balance cartridge
- Type
- Faucet
- Series
- Core
- Mfr. Series
- Excluded
Description
Pressure Balance Valve Body
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov