Vero Roman Tub Trim with Hand Shower
- Mfr # T4753
- Zoro # G8635835
Key Features
Specifications
Details
- MFR #
- T4753
- Zoro #
- G8635835
- UPC #
- 034449631143
- Country of Origin
- China
- Number of Holes
- 4
- Handle Type
- Two Handle Blade
- Flow Rate
- 1.75 gpm
- Body Material
- Brass
- Weight
- 6.684 lb
- Item
- Roman Tub Trim,w/Hand Shower
- Finish
- Chrome
- Standards
- CEC Certified
- Green Certification or Other Recognition
- CalGreen Certified
- Series
- Vero
- CEC Compliant
- T
Description
Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
- Coordinating hand shower included
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.