This item is Discontinued.

This item is Discontinued.
Shower Head Kit, Chrome, Wall (Discontinued)
Mfr #
T13H933
Zoro #
G6512117
UPC # 55870285859
Country of Origin United States
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T13H933
- Zoro #
- G6512117
- UPC #
- 55870285859
- Country of Origin
- United States
Details
- Includes
- Slide Bar, Hand Shower Grab Bar Combo, Vandal Resistant Handle
- Item
- Shower Head Kit
- Flow Rate
- 1.5 gpm
- Mounting Type
- Wall
- ADA Compliant
- Yes
- Finish
- Chrome
- Shower Head Type
- Hand Shower
- Connection
- 1/2"
- Standards
- ASME A112.18.1/CSA B125.1, ICC/ANSI A117.1
Description
DeltaComm T13H: Monitor13 SeriesTub&2Shower Trim Dvrtr HndShowr&GrabBr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.