Shop DELTA
See all product information
Create Account
Delta Single Clear Knob Handle Kit
- Mfr # H71
- Zoro # G0654818
product price:Â
$
30.25
/ea
Key Features
Type
Faucet
Finish
Other Finishes
Handle Type
Single Handle Knob
Tub and Shower Category
Shower Handles
Weight
0.345 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H71
- Zoro #
- G0654818
- UPC #
- -
- Country of Origin
- United States
- Type
- Faucet
- Finish
- Other Finishes
- Handle Type
- Single Handle Knob
- Tub and Shower Category
- Shower Handles
- Item
- Delta Single Clear Knob Handle Kit
- Weight
- 0.345 lb
- Series
- Other
- Function
- Repair Part
- Handle
- Single Handle Knob
- Mfr. Series
- Excluded
- Product Type
- Delta Single Clear Knob Handle Kit
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Description
Delta Single Clear Knob Handle Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.