Shop DELTA
See all product information
Create Account
Delta Single Clear Knob Handle Kit
- Mfr # H21
- Zoro # G3307267
product price:Â
$
27.19
/ea
Key Features
Finish
Other Finishes
Handle Type
Two Handle Knob
Tub and Shower Category
Shower Handles
Weight
0.411 lb
Manufacturers Warranty Length
Limited Lifetime Warranty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H21
- Zoro #
- G3307267
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime Warranty
Details
- Finish
- Other Finishes
- Handle Type
- Two Handle Knob
- Tub and Shower Category
- Shower Handles
- Item
- Delta Single Clear Knob Handle Kit
- Weight
- 0.411 lb
- Series
- Other
- Product Type
- Delta Single Clear Knob Handle Kit
Description
Delta Single Clear Knob Handle Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.