This item is Discontinued.

Delta Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole P1519LF-LPU

This item is Discontinued.

Delta

Single Handle Single Hole Lavatory Faucet, Chrome 1 or 3-hole 4" installation Hole (Discontinued)

Mfr # P1519LF-LPU
Zoro # G1344474
UPC # 034449866460
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1519LF-LPU
Zoro #
G1344474
UPC #
034449866460
Country of Origin
China

Dimensions

Width
6
Length
6.38
Height
5.25
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
6.38
Overall Height (In.)
5.25
Overall Width (In.)
6

Details

Faucet Operation
Single Handle
Number of Holes
1 or 3-hole 4" installation
Weight
3.926 lb
Finish
Chrome
Handle Type
Single Handle Lever
Number of Handles
1
Item
Single Hole Lavatory Faucet
Valve Type
Ceramic valve
Type
Faucet
CEC Compliant
T
Series
Xander®
Flow Rate (GPM)
1.00
Mfr. Series
NoLeadBrass
Function
Lavatory
Handle
Single Handle Lever
GPM
1.00

Description

Item Delta Peerless Xander Single Handle Bath

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.