This item is Discontinued.

Delta Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole 515LF-HDF

Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole (Discontinued)

  • Mfr # 515LF-HDF
  • Zoro # G8796422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
515LF-HDF
Zoro #
G8796422
UPC #
034449643979
Country of Origin
United States

Dimensions

Spout Length
5
Manufacturers Warranty Length
Commercial 5-year Limited Warranty
Depth (In.)
6.75
Overall Width (In.)
6.5
Overall Height (In.)
7

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Chrome
Number of Holes
3-hole 4" installation
Mounting Type
Centerset
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.5 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Weight
3.75 lb
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Commercial
Material
Solid Brass
Series
HDF
CEC Compliant
T
Flow Rate (GPM)
1.20

Description

Single,Hndl Centerset Lavatory Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.