This item is Discontinued.

This item is Discontinued.
Single Handle Bar Kitchen Faucet, Chrome 1 or 3-hole 4" installation Hole (Discontinued)
Mfr #
P1819LF
Zoro #
G1344648
UPC # 034449866422
Country of Origin China
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1819LF
- Zoro #
- G1344648
- UPC #
- 034449866422
- Country of Origin
- China
Dimensions
- Width
- 6
- Length
- 6.75
- Height
- 11.63
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 5-3/8
- Overall Width (In.)
- 6
- Overall Height (In.)
- 11.63
- Depth (In.)
- 6.75
Details
- Faucet Operation
- Single Handle
- Number of Holes
- 1 or 3-hole 4" installation
- Weight
- 3.27 lb
- Finish
- Chrome
- Handle Type
- Single Handle Lever
- Number of Handles
- 1
- Item
- Bar Kitchen Faucet
- Type
- Faucet
- Valve Type
- Ceramic valve
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.50
- Series
- Xander®
- Function
- Kitchen
- Mfr. Series
- NoLeadBrass
- Handle
- Single Handle Lever
- GPM
- 1.50
Description
Item Delta Peerless Xander Single Handle Bar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.