Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Delta Single Handle Centerset Lavatory Faucet, 4" Mount, Stainless 3-hole 4" installation Hole 520-SS-DST

Single Handle Centerset Lavatory Faucet, 4" Mount, Stainless 3-hole 4" installation Hole (Discontinued)

  • Mfr # 520-SS-DST
  • Zoro # G8322023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520-SS-DST
Zoro #
G8322023
UPC #
034449581714
Country of Origin
United States

Dimensions

Height
6.75
Spout Length
5
Width
6.63
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
8.38
Overall Height (In.)
6.75
Depth (In.)
8.38
Overall Width (In.)
6.63

Details

Item
Centerset Lavatory Faucet
Faucet Operation
Single Handle
Finish
Stainless
Mounting Hole Center to Center
4"
Number of Holes
3-hole 4" installation
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Single Handle Lever
Flow Rate
1.2 gpm
Number of Handles
1
Weight
2.705 lb
Type
Faucet
Valve Type
DIAMOND(TM) Seal Valve
Residential / Commercial
Both
Series
Classic
CEC Compliant
T
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Handle
Single Handle Lever
Mfr. Series
DiamondValve

Description

Single,Hndl Centerset Bathroom Fct

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.