This item is Discontinued.
This item is Discontinued.
Single Handle Centerset Lavatory Faucet, Chrome 3-hole 4" installation Hole (Discontinued)
Mfr #
P188620LF-M
Zoro #
G8795987
UPC # 034449652445
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P188620LF-M
- Zoro #
- G8795987
- UPC #
- 034449652445
- Country of Origin
- China
Dimensions
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Width
- 6.53
- Height
- 6.34
- Spout Length
- 4
- Depth (In.)
- 6.22
- Length
- 6.22
- Overall Height (In.)
- 6.34
- Overall Width (In.)
- 6.53
Details
- Faucet Operation
- Single Handle
- Finish
- Chrome
- Number of Holes
- 3-hole 4" installation
- Handle Type
- Single Handle Lever
- Number of Handles
- 1
- Series
- Core
- Item
- Centerset Lavatory Faucet
- Valve Type
- Washerless ball valve
- Type
- Faucet
- CEC Compliant
- T
- Flow Rate (GPM)
- 1.20
- Weight
- 3.27 lb
- GPM
- 1.20
- Handle
- Single Handle Lever
- Function
- Lavatory
- Mfr. Series
- NoLeadBrass
Description
Single,Handle Bathroom Faucet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.