This item is Discontinued.
This item is Discontinued.
Single Handle Laboratory Specialty Faucet, Chrome (Discontinued)
Mfr #
W6601-9-C
Zoro #
G3091053
UPC # 055870195660
Country of Origin Canada
Category Single Handle Bathroom Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6601-9-C
- Zoro #
- G3091053
- UPC #
- 055870195660
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Faucet Operation
- Single Handle
- Mounting Type
- Deck
- Weight
- 3.924 lb
- Finish
- Chrome
- Handle Type
- Single Handle other or Single Hole Sink
- Number of Handles
- 1
- Flow Outlet Type
- Nozzle
- Item
- Laboratory Specialty Faucet
- Flow Rate (GPM)
- 4.00
- Series
- W66 Series Single Handle Water
Description
Item Delta W66 Series Single Handle Water
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.