This item is Discontinued.

This item is Discontinued.
Single Handle Laboratory Specialty Faucet, Chrome (Discontinued)
Mfr #
W6635DI
Zoro #
G3090843
UPC # 778062294001
Country of Origin Canada
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W6635DI
- Zoro #
- G3090843
- UPC #
- 778062294001
- Country of Origin
- Canada
Dimensions
- Manufacturers Warranty Length
- Commercial 5-year Limited Warranty
Details
- Faucet Operation
- Single Handle
- Finish
- Chrome
- Mounting Type
- Deck
- Handle Type
- Single Handle other or Single Hole Sink
- Number of Handles
- 1
- Series
- W66 Series Single Handle Water
- Item
- Laboratory Specialty Faucet
- Flow Outlet Type
- Nozzle
- Weight
- 4.1 lb
Description
Item Delta W66 1H Water Deck Mount Pure Water
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.