This item is Discontinued.
This item is Discontinued.
Single, Hndl Kitchen Fct with Spray (Discontinued)
Mfr #
P199152LF-SS
Zoro #
G8321953
UPC # 034449799645
Country of Origin China
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P199152LF-SS
- Zoro #
- G8321953
- UPC #
- 034449799645
- Country of Origin
- China
- Number of Holes
- 1, 2, 3, or 4-hole 8" installation
- Finish
- Stainless
- Handle Type
- Single Handle Lever
- Item
- Kitchen Faucet
- Type
- Faucet
- Valve Type
- Ceramic valve
- Flow Rate (GPM)
- 1.8
- Series
- Preceptâ„¢
- CEC Compliant
- T
- Weight
- 5.28 lb
- Mfr. Series
- NoLeadBrass
- Function
- Kitchen
- GPM
- 1.8
- Handle
- Single Handle Lever
Dimensions
- Width
- 10.5
- Spout Length
- 7-9/16
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Height
- 14
- Length
- 8.75
- Overall Width (In.)
- 10.5
- Overall Height (In.)
- 14
- Depth (In.)
- 8.75
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.