This item is Discontinued.
This item is Discontinued.
Single, Hndl Kitchen Fct with Spray (Discontinued)
Mfr #
P199152LF
Zoro #
G8322148
UPC # 034449799638
Country of Origin China
Category Faucet Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P199152LF
- Zoro #
- G8322148
- UPC #
- 034449799638
- Country of Origin
- China
Dimensions
- Width
- 10.5
- Height
- 14
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 7-9/16
- Length
- 8.75
- Overall Width (In.)
- 10.5
- Overall Height (In.)
- 14
- Depth (In.)
- 8.75
Details
- Finish
- Chrome
- Type
- Faucet
- Item
- Single,Hndl Kitchen Fct with Spray
- Number of Holes
- 1, 2, 3, or 4-hole 8" installation
- Valve Type
- Ceramic valve
- Handle Type
- Single Handle Lever
- CEC Compliant
- T
- Series
- Preceptâ„¢
- Flow Rate (GPM)
- 1.8
- Weight
- 5.28 lb
- Function
- Kitchen
- GPM
- 1.8
- Mfr. Series
- NoLeadBrass
- Handle
- Single Handle Lever
Description
Single,Hndl Kitchen Fct with Spray
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.