This item is Discontinued.

This item is Discontinued.
Single hole installation Hole Bar Kitchen Faucet, Stainless (Discontinued)
Mfr #
P1823LF-SS
Zoro #
G1344535
UPC # 034449883160
Country of Origin China
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1823LF-SS
- Zoro #
- G1344535
- UPC #
- 034449883160
- Country of Origin
- China
Dimensions
- Width
- 6
- Manufacturers Warranty Length
- Limited Lifetime Warranty
- Height
- 6.88
- Depth (In.)
- 6
- Overall Width (In.)
- 6
- Length
- 6
- Overall Height (In.)
- 6.88
Details
- Finish
- Stainless
- Number of Holes
- Single hole installation
- Handle Type
- Single Handle Lever
- Series
- Westchester
- Item
- Bar Kitchen Faucet
- Valve Type
- Ceramic valve
- Type
- Faucet
- Flow Rate (GPM)
- 1.5
- CEC Compliant
- T
- Weight
- 3.33 lb
- Handle
- Single Handle Lever
- Function
- Kitchen
- Mfr. Series
- NoLeadBrass
- GPM
- 1.5
Description
Item Delta Peerless Westchester Single-Handle
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.