This item is Discontinued.

Delta Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze T47766-CZFL

This item is Discontinued.

Delta

Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (Discontinued)

Mfr # T47766-CZFL
Zoro # G4007322
UPC # 34449887496
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T47766-CZFL
Zoro #
G4007322
UPC #
34449887496
Country of Origin
United States
Number of Holes
Single hole installation
Weight
22.72 lb
Item
Floor-Mount Tub Filler Faucet
Finish
Champagne Bronze
Flow Rate (GPM)
1.75
Type
Faucet
CEC Compliant
T
Series
Stryke®
Mfr. Series
Excluded
Function
Tub Filler
GPM
1.75

Dimensions

Overall Width (In.)
11.22
Spout Length
9-23/32
Length
11.84
Depth (In.)
11.84
Overall Height (In.)
42.91
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
11.22
Height
42.91

Description

Delta Stryke Freestanding Tub Filler Trim Champagne Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.