This item is Discontinued.

Delta Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome T4774-FL

This item is Discontinued.

Delta

Single hole installation Hole Floor-Mount Tub Filler Faucet, Chrome (Discontinued)

Mfr # T4774-FL
Zoro # G4039985
UPC # 34449820516
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4774-FL
Zoro #
G4039985
UPC #
34449820516
Country of Origin
United States
Number of Holes
Single hole installation
Handle Type
Single Handle Lever
Weight
24.29 lb
Item
Floor-Mount Tub Filler Faucet
CEC Compliant
T
Flow Rate (GPM)
1.75
Series
Zura®
Finish
Chrome
Type
Faucet
Handle
Single Handle Lever
Mfr. Series
Excluded
Function
Tub Filler
GPM
1.75

Dimensions

Height
42.38
Length
13.13
Overall Width (In.)
10.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-1/4
Depth (In.)
13.13
Width
10.25
Overall Height (In.)
42.38

Description

Delta Zura Floor Mount Tub Filler Trim Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.