This item is Discontinued.

This item is Discontinued.
Single hole installation Hole Floor-Mount Tub Filler Faucet, Matte Black (Discontinued)
Mfr #
T4774-BLFL
Zoro #
G4044334
UPC # 34449890533
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4774-BLFL
- Zoro #
- G4044334
- UPC #
- 34449890533
- Country of Origin
- United States
- Number of Holes
- Single hole installation
- Handle Type
- Single Handle Lever
- Weight
- 24.556 lb
- Item
- Floor-Mount Tub Filler Faucet
- Finish
- Matte Black
- CEC Compliant
- T
- Series
- Zura®
- Type
- Faucet
- Flow Rate (GPM)
- 1.75
- Mfr. Series
- Excluded
- Function
- Tub Filler
- Handle
- Single Handle Lever
- GPM
- 1.75
Dimensions
- Height
- 42.38
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.)
- 10.25
- Length
- 13.13
- Depth (In.)
- 13.13
- Overall Height (In.)
- 42.38
- Spout Length
- 9-1/4
- Width
- 10.25
Description
Delta Zura Floor Mount Tub Filler with Handshower Matte Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.