This item is Discontinued.

This item is Discontinued.
Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (Discontinued)
Mfr #
T4774-SSFL
Zoro #
G4004750
UPC # 34449820509
Country of Origin United States
Category Bathtub Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4774-SSFL
- Zoro #
- G4004750
- UPC #
- 34449820509
- Country of Origin
- United States
- Number of Holes
- Single hole installation
- Handle Type
- Single Handle Lever
- Weight
- 24.29 lb
- Item
- Floor-Mount Tub Filler Faucet
- Series
- Zura®
- CEC Compliant
- T
- Type
- Faucet
- Finish
- Stainless
- Flow Rate (GPM)
- 1.75
- Function
- Tub Filler
- GPM
- 1.75
- Mfr. Series
- Excluded
- Handle
- Single Handle Lever
Dimensions
- Height
- 42.38
- Depth (In.)
- 13.13
- Overall Width (In.)
- 10.25
- Overall Height (In.)
- 42.38
- Length
- 13.13
- Width
- 10.25
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Spout Length
- 9-1/4
Description
Delta Zura Floor Mount Tub Filler Trim Stainless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.